EAP110 300Mbps Wireless N Outdoor AP

EAP110 300Mbps Wireless N Outdoor AP

Order Code: ZT1536690S

£52.99 Inc VAT (20%)

Currently unavailable

Description

EAP110 300Mbps Wireless N Outdoor AP With special design of its antenna, appearance, power options and installation methods, EAP110-Outdoor can perfectly fit for different scenarios both indoors and outdoors.
EAP110-Outdoor is designed with 2 Omni-directional detachable antennas, which means other antennas can also be attached for your specific demands.
With high transmission power and two high-gain omnidirectional antennas, EAP110-Outdoor provides stable wireless coverage at a range of up to 200 metres in outdoor settings.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for EAP110 300Mbps Wireless N Outdoor AP
  • Width
    403.9mm
  • Colour
    White
  • Height
    34.7mm
  • Depth
    46mm
  • Type
    Network Routers
  • Dimensions
    209 x 95 x 42.6mm
  • Number of Ports
    1 x 10/100MBps Ethernet Port
  • Wired/Wireless
    Wireless
  • Protocol
    IEEE 802.11n/g/b
  • Data Rates
    300MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome