AC1200 Wireless Dual Band Router

AC1200 Wireless Dual Band Router

Order Code: ZT3528377S

£39.99 Inc VAT (20%)


Description

The Archer C50 lets your PC or laptop enjoy connections 3x faster than Wireless N with Wireless AC technology. With 300Mbps over the 2.4GHz band and 867Mbps over the crystal clear 5GHz band, the Archer C50 is the superior choice for seamless HD streaming, online gaming and other bandwidth-intensive tasks.Four well-ordered antennas make all of your connections more efficient and stable. Advanced antenna technology increases the receiving sensitivity to enlarge Wi-Fi coverage for your home.Supervise children and staff with responsible access, controlled by parents or administrators. Use key words to easily set up a black list and limit the level of web access.Allow guests to join your Wi-Fi network, while protecting your privacy. Make sharing easy, maintain security.Set up the Archer C50 in minutes thanks to its intuitive web interface and the powerful Tether app. Tether also lets you manage its network settings from any Android or iOS device, including parental controls and access control.

See full description
Specifications for AC1200 Wireless Dual Band Router
  • Certification
    CE, FCC, RoHS
  • Product Type
    Network Routers
  • Wired/Wireless
    Wireless
  • Dual Band
    2.4GHz / 5GHz
  • Colour
    White
  • Data Rates
    Up to 867MBps (5GHz)
  • External Antennas
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome