Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Wireless Routers
AX1500 Mesh Wi-Fi 6 System (Pack of 3)
By TP-Link
Order Code:
ZT4972639S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/wireless-routers/ax1500-mesh-wi-fi-6-system-pack-of-3/p/ZT4972639S
Add to quotation
View all Wireless Routers
Description
TP-Link AX1500 Whole Home Mesh Wi-Fi 6 System 3 Pack
Specifications
Specifications for AX1500 Mesh Wi-Fi 6 System (Pack of 3)
Product Type
Network Routers
Number of Ports
2x Gigabit Ports
Protocol
IPv4, IPv6
Dual Band
2.4GHz / 5GHz
Wired/Wireless
Wired
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome