Deco M4 Wi-Fi Router System (Pack of 3) - DECO M4 3 PACK

Deco M4 Wi-Fi Router System (Pack of 3) - DECO M4 3 PACK

Order Code: ZT4177271S

£199.99 Inc VAT (20%)

Currently unavailable

Description

The TP-Link Deco M4 Wi-Fi Router System provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem. It can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices. You can also add parental controls which limits online time and blocks inappropriate websites according to unique profiles created for each family member. Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage, eliminating weak signal areas once and for all. Setup is easier than ever with the Deco app there to walk you through every step.
Whole-Home Mesh Wi-Fi System
Deco M4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem
Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices
Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member
Wi-Fi System Components: 3 desktop routers
Connectivity Technology: Wireless, wired
Data Link Protocol: Ethernet, Fast Ethernet, Gigabit Ethernet, IEEE 802.11b, IEEE 802.11a, IEEE 802.11g, IEEE 802.11n, IEEE 802.11ac
Frequency: 867Mbps at 5GHz, 300Mbps at 2.4GHz
Wi-Fi Rating: AC1200, RAM: 128 MB SDRAM, Flash Memory 16MB
Processor: Qualcomm

See full description
Specifications for Deco M4 Wi-Fi Router System (Pack of 3) - DECO M4 3 PACK
  • Product Type
    Wi-Fi Router System
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome