Deco P9 - Wi-Fi System (3 Routers) - Up to 6, 000 Sq.Ft - GigE - Wi-Fi 5 - Bluetooth - Dual Band

Order Code: ZT3452976S

£163.99 Inc VAT (20%)


Description

TP-Link AC1200 + AV1000 Whole Home Hybrid Mesh Wi-Fi System, 3-Pack. Product colour: White, Antenna type: Internal, Product type: Mesh system. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 5 (802.11ac) , WLAN data transfer rate (max) : 1167 Mbit/s. Firewall security: SPI. AC adapter input voltage: 100 - 240 V, AC adapter frequency: 50 - 60 Hz, AC adapter input current: 0.5 A. Width: 190 mm, Depth: 90.7 mm, Height: 90.7 mm

See full description
Specifications for Deco P9 - Wi-Fi System (3 Routers) - Up to 6, 000 Sq.Ft - GigE - Wi-Fi 5 - Bluetooth - Dual Band
  • Type
    Network Routers
  • Colour
    White
  • Number of Ports
    2 x Gigabit Ports
  • Dual Band
    2.4GHz / 5GHz
  • Protocol
    IPv4, IPv6
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome