Deco X50-4G V1 - Wi-Fi System (Router) - Up to 2, 500 Sq.Ft - Mesh - GigE - Wi-Fi 6 - Dual Band - 3G, 4G

Order Code: ZT3453080S

£319.99 Inc VAT (20%)


Description

TP-Link 4G+ AX3000 Whole Home Mesh WiFi 6 Gateway. Product colour: White, Antenna type: Internal, Product type: Mesh router. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: 802.11a, 802.11b, 802.11g, Wi-Fi 4 (802.11n) , Wi-Fi 5 (802.11ac) , Wi-Fi 6 (802.11ax) Mobile network generation: 4G, 3G standards: DC-HSPA+, HSPA, UMTS, 4G standard: LTE-TDD & LTE-FDD. Processor frequency: 1.7 GHz. AC adapter input voltage: 100 - 240 V, AC adapter frequency: 50 - 60 Hz, AC adapter input current: 0.6 A

See full description
Specifications for Deco X50-4G V1 - Wi-Fi System (Router) - Up to 2, 500 Sq.Ft - Mesh - GigE - Wi-Fi 6 - Dual Band - 3G, 4G
  • Type
    Network Routers
  • Dual Band
    2.4GHz / 5GHz
  • Wired/Wireless
    Wired
  • Colour
    White
  • Number of Ports
    3x Gigabit Ports
  • Protocol
    IPv4, IPv6
  • Certification
    CE, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome