TP-Link PG1200 G.HN1200 Powerline Kit

TP-Link PG1200 G.HN1200 Powerline Kit

Order Code: ZT4781752S

£89.99 Inc VAT (20%)


Description

PG1200 KIT is a new-generation of Powerline adapter. Its sophisticated Power-Saving mode automatically switches from its regular Working mode to Power-Saving mode reducing energy consumption by up to 85%.Ideal for lag-free gaming and 8K HD Streaming. Just use a Ethernet cable to attach your devices to the Powerline adapter to get started!

Specifications for TP-Link PG1200 G.HN1200 Powerline Kit
  • Type
    Home Plug Network
  • Colour
    White
  • Dimensions (W x D x H)
    88x58x31.5mm
  • Certification
    CE, RoHS
  • Data Rates
    Up to 607 Mbps
  • Operating Range
    Up to 300 metres
  • Protocol
    G.hn SISO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome