AL 22C 22#22D Pin Recp Black Com - AL00U13-35P

AL 22C 22#22D Pin Recp Black Com - AL00U13-35P

Order Code: ZT3870241S

£22.99 Inc VAT (20%)


Description

Amphenol, AL 22C 22#22D PIN RECP BLK COM - AL00U13-35P

Specifications for AL 22C 22#22D Pin Recp Black Com - AL00U13-35P
  • Connector Type
    Connector Circular
  • Grommet Seal Material
    Fluorinated Silicone
  • Insert Material
    Hard Dielectric
  • Shell Plating
    Unplated
  • Specification
    MIL-DTL-38999 style
  • Contact Size
    22#22D
  • MFR Part No.
    APH AL00U13-35P
  • Shell Material
    Composite
  • Contacts Supplied
    Yes
  • Contact Style
    Pin
  • Amperage Rating
    5A
  • Contact Plating
    50 Microinches Gold Plate
  • Insert Rotation Keying
    Normal
  • Operating Temperature
    67 to +257 (-55 to +125)
  • Shell Colour
    Black
  • Contact Material
    Copper Alloy
  • Operating Voltage AC
    1300
  • Shielding
    No
  • Insert Arrangement
    13-35
  • No. Contacts
    22
  • Crimp Wire Gauge
    28, 26, 24, 22
  • Contact Mating Life
    500
  • Sealing
    Meets IP67
  • RoHS Compliant
    Yes
  • Termination Method
    Crimp
  • Connector Style
    Receptacle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome