AL 4C 4#16 Skt REC Black Cmposit - AL00U13-4S-LC

AL 4C 4#16 Skt REC Black Cmposit - AL00U13-4S-LC

Order Code: ZT3870195S

£33.99 Inc VAT (20%)


Description

Amphenol, AL 4C 4#16 SKT REC BLK CMPOSIT - AL00U13-4S-LC

Specifications for AL 4C 4#16 Skt REC Black Cmposit - AL00U13-4S-LC
  • Contacts Supplied
    No
  • MFR Part No.
    APH AL00U13-4S-LC
  • Contact Style
    Socket
  • Connector Type
    Circular
  • Shielding
    No
  • No. Contacts
    4
  • Grommet Seal Material
    Fluorinated Silicone
  • Contact Mating Life
    500
  • Shell Colour
    Black
  • Contact Material
    Copper Alloy
  • Connector Style
    Receptacle
  • Crimp Wire Gauge
    20, 18, 16
  • Shell Plating
    Unplated
  • Operating Temperature
    67 to +257 (-55 to +125)
  • Contact Plating
    50 Microinches Gold Plate
  • Contact Size
    4#16
  • Shell Material
    Composite
  • Operating Voltage AC
    1800
  • Insert Rotation Keying
    Normal
  • Sealing
    Meets IP66
  • Amperage Rating
    13A
  • Insert Material
    Hard Dielectric
  • Termination Method
    Crimp
  • RoHS Compliant
    Yes
  • Insert Arrangement
    13-04

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome