AL 5C 5#20 Skt Recp NI Cmpsite - AL00F11-5S

AL 5C 5#20 Skt Recp NI Cmpsite - AL00F11-5S

Order Code: ZT3869665S

£39.99 Inc VAT (20%)


Description

Amphenol, AL 5C 5#20 SKT RECP NI CMPSITE - AL00F11-5S

Specifications for AL 5C 5#20 Skt Recp NI Cmpsite - AL00F11-5S
  • Connector Type
    Circular
  • Contact Mating Life
    500
  • Grommet Seal Material
    Fluorinated Silicone
  • Amperage Rating
    7.5A
  • Contacts Supplied
    Yes
  • Contact Plating
    50 Microinches Gold Plate
  • Contact Material
    Copper Alloy
  • Shell Plating
    Electroless Nickel
  • Sealing
    Meets IP66
  • Shell Colour
    Silver
  • Insert Rotation Keying
    Normal
  • Shielding
    Yes
  • Crimp Wire Gauge
    24, 22, 20
  • Operating Temperature
    67 to +257 (-55 to +125)
  • Insert Material
    Hard Dielectric
  • Contact Style
    Socket
  • No. Contacts
    5
  • Operating Voltage AC
    1800
  • Shell Material
    Composite
  • Termination Method
    Crimp
  • Contact Size
    5#20
  • MFR Part No.
    APH AL00F11-5S
  • RoHS Compliant
    Yes
  • Connector Style
    Receptacle
  • Insert Arrangement
    11-05

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome