Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 61C 61#20 Pin Plug Black - AL06U25-61P-LC
By Amphenol
Order Code:
ZT3865360S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-61c-61-20-pin-plug-black-al06u25-61p-lc/p/ZT3865360S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 61C 61#20 PIN PLUG BLK - AL06U25-61P-LC
Specifications
Specifications for AL 61C 61#20 Pin Plug Black - AL06U25-61P-LC
Insert Arrangement
25-61
Operating Temperature
67 to +257 (-55 to +125)
Connector Type
Circular
Shell Material
Composite
Contacts Supplied
No
Contact Size
61#20
Mounting Type
Cable
Amperage Rating
7.5A
Sealing
Meets IP66
No. Contacts
61
Shielding
No
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC
1800
Shell Plating
Unplated
Connector Style
Plug
Contact Material
Copper Alloy
Insert Rotation Keying
Normal
Shell Colour
Black
Contact Plating
50 Microinches Gold Plate
Grommet Seal Material
Fluorinated Silicone
Contact Style
Pin
MFR Part No.
APH AL06U25-61P-LC
Contact Mating Life
500
Insert Material
Hard Dielectric
RoHS Compliant
Yes
Termination Method
Crimp