Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 11C 11#16 Pin Plug - AIT6E20-33PC
By Amphenol
Order Code:
ZT3865326S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 +
£44.64
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-11c-11-16-pin-plug-ait6e20-33pc/p/ZT3865326S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 11C 11#16 PIN PLUG - AIT6E20-33PC
Tags:
#BulkDiscount
Specifications
Specifications for ER 11C 11#16 Pin Plug - AIT6E20-33PC
Contact Mating Life
500
Grommet Seal Material
Neoprene
End Bell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Sealing
Meets IP67
No. Contacts
11
Operating Temperature
67 - +257 (-55 to +125)
Mounting Type
Cable
Shell Colour
Olive Drab
Contact Size
11#16
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
20-33
Insert Rotation Keying
Normal
Contact Plating
Silver
Amperage Rating
13A
MFR Part No.
APH AIT6E20-33PC
Operating Voltage AC
500
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
700
Connector Type
Circular
Termination Method
Crimp
RoHS Compliant
No
Orientation
Straight
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome