ER 19C 19#16 Pin Plug - AIT6E22-14PC

ER 19C 19#16 Pin Plug - AIT6E22-14PC

Order Code: ZT3865618S

£52.99 Inc VAT (20%)


Description

Amphenol, ER 19C 19#16 PIN PLUG - AIT6E22-14PC

Specifications for ER 19C 19#16 Pin Plug - AIT6E22-14PC
  • Contact Plating
    Silver
  • Crimp Wire Gauge
    20, 18, 16
  • Insert Arrangement
    22-14
  • Grommet Seal Material
    Neoprene
  • Insert Rotation Keying
    Normal
  • Contact Style
    Pin
  • Sealing
    Meets IP67
  • Mounting Type
    Cable
  • Orientation
    Straight
  • Operating Voltage DC
    700
  • Contacts Supplied
    Yes
  • Contact Mating Life
    500
  • Insert Material
    Neoprene
  • Shell Colour
    Olive Drab
  • Connector Type
    Circular
  • End Bell Type
    Environmental - Cable Clamp
  • Connector Style
    Plug
  • MFR Part No.
    APH AIT6E22-14PC
  • Shell Material
    Aluminum Alloy
  • Contact Material
    Copper Alloy
  • Termination Method
    Crimp
  • Shielding
    Yes
  • RoHS Compliant
    No
  • No. Contacts
    19
  • Contact Size
    19#16
  • Amperage Rating
    13A
  • Operating Temperature
    67 to +257F (-55 to +125C)
  • Operating Voltage AC
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome