Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 6C 4#16 2#8 Pin Plug - AIT6E20-8PS
By Amphenol
Order Code:
ZT3865507S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-6c-4-16-2-8-pin-plug-ait6e20-8ps/p/ZT3865507S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 6C 4#16 2#8 PIN PLUG - AIT6E20-8PS
Specifications
Specifications for ER 6C 4#16 2#8 Pin Plug - AIT6E20-8PS
Sealing
Meets IP67
No. Contacts
6
Connector Style
Plug
Shell Colour
Olive Drab
Operating Voltage AC
200
Contact Plating
Silver
Shell Material
Aluminum Alloy
Grommet Seal Material
Neoprene
Orientation
Straight
Mounting Type
Cable
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16, 8
End Bell Type
Environmental - Cable Clamp
Contact Size
4#16, 2#8
Amperage Rating
13A & 46A
Operating Temperature
67 - +257 (-55 to +125)
Connector Type
Circular
Insert Arrangement
20-8
Insert Material
Neoprene
Shielding
Yes
Insert Rotation Keying
Normal
Operating Voltage DC
250
Contact Material
Copper Alloy
MFR Part No.
APH AIT6E20-8PS
Contacts Supplied
Yes
RoHS Compliant
No
Contact Mating Life
500
Termination Method
Solder