ER 7C 7#8 Pin Plug - AIT6E24-10PWS

ER 7C 7#8 Pin Plug - AIT6E24-10PWS

Order Code: ZT3865626SCopy

£71.99 Inc VAT (20%)


Description

Amphenol, ER 7C 7#8 PIN PLUG - AIT6E24-10PWS

Specifications for ER 7C 7#8 Pin Plug - AIT6E24-10PWS
  • Orientation
    Straight
  • Operating Voltage AC
    500
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    Yes
  • Contact Size
    7#8
  • Shell Colour
    Olive Drab
  • Grommet Seal Material
    Neoprene
  • Operating Voltage DC
    700
  • End Bell Type
    Environmental - Cable Clamp
  • Contact Style
    Pin
  • Insert Arrangement
    24-10
  • Mounting Type
    Cable
  • Rotation Angle
    80
  • Insert Material
    Neoprene
  • Shielding
    Yes
  • Connector Type
    Circular
  • Insert Rotation Keying
    W
  • Amperage Rating
    46A
  • Contact Mating Life
    500
  • MFR Part No.
    APH AIT6E24-10PWS
  • No. Contacts
    7
  • Connector Style
    Plug
  • Shell Material
    Aluminum Alloy
  • Operating Temperature
    67 - +257 (-55 to +125)
  • Termination Method
    Solder
  • RoHS Compliant
    No
  • Contact Plating
    Silver
  • Sealing
    Meets IP67
  • Crimp Wire Gauge
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome