UPC 3WAY RECPT W/HVIL SHLD BB UPCR013ALS1

UPC 3WAY RECPT W/HVIL SHLD BB UPCR013ALS1

Order Code: ZT2414154S

£54.99 Inc VAT (20%)


Description

Sealing: IP69
Shielding: Yes
ConnectorType: Power
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 3
ContactStyle: Socket
ContactMatingLife: 500
TerminationMethod: Busbar
InsertArrangement: 3
ShellMaterial: Composite
ShellPlating: No Plating
ShellColor: Orange
AmperageRating: 250A
OperatingVoltage_DC: 1,000 V
OperatingTemperature: -40

See full description
Specifications for UPC 3WAY RECPT W/HVIL SHLD BB UPCR013ALS1
  • Connector Type
    Power
  • Amperage Rating
    250A
  • Connector Style
    Receptacle
  • Contact Style
    Socket
  • Contact Mating Life
    500
  • Insert Arrangement
    3
  • Mounting Type
    Cable
  • No. Contacts
    3
  • Operating Temperature
    40
  • Operating Voltage DC
    1000V
  • Shell Material
    Composite
  • Shell Plating
    No Plating
  • Terminated Method
    Bus Bar
  • Sealing
    IP69
  • Shielding
    Yes
  • Shell Colour
    Orange
  • MFR Part No.
    APH UPCR013ALS1
  • Termination Method
    Busbar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome