Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol LJT MIL-DTL-38999 Series I
LJT 6C 6#20 SKT J/N CAD OD LJT07RT-11-98SA-014
By Amphenol LTD
Order Code:
ZT1756667S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/connectors/amphenol-ljt-mil-dtl-38999-series-i/ljt-6c-6-20-skt-j-n-cad-od-ljt07rt-11-98sa-014/p/ZT1756667S
Add to quotation
View all Amphenol LJT MIL-DTL-38999 Series I
Description
Amphenol LTD LJT 6C 6#20 SKT J/N CAD OD
Tags:
#BulkDiscount
Specifications
Specifications for LJT 6C 6#20 SKT J/N CAD OD LJT07RT-11-98SA-014
Connector Type
Connector Circular
Sealing
IP67
Specification
MIL-DTL-38999 style
MFR Part No.
APU LJT07RT-11-98SA-014
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome