SUSB ASSY  DB15P M M SDB-15BMMA-SL7001

SUSB ASSY DB15P M M SDB-15BMMA-SL7001

Order Code: ZT2412212S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

RoHS_YN: Yes
Orientation: Straight
EndBellType: Straight
Sealing: IP67
ConnectorType: Rectangular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 15
ContactsSupplied: Yes
ContactStyle: Pin
ContactMaterial: Copper Alloy
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertArrangement: 15
InsertMaterial: Nylon
ShellMaterial: Stainless Steel
ShellPlating: Nickel
ShellColor: Silver
AmperageRating: 5A
OperatingTemperature: -40

See full description
Specifications for SUSB ASSY DB15P M M SDB-15BMMA-SL7001
  • Connector Style
    Plug
  • Connector Type
    Rectangular
  • Amperage Rating
    5A
  • No. Contacts
    15
  • Insert Material
    Nylon
  • Contacts Supplied
    Yes
  • Contact Plating
    Gold
  • Contact Style
    Pin
  • Contact Material
    Copper Alloy
  • Contact Mating Life
    500
  • Mounting Type
    Cable
  • End Bell Type
    Straight
  • Operating Temperature
    40
  • Insert Arrangement
    15
  • Orientation
    Straight
  • Shell Plating
    Nickel
  • Sealing
    IP67
  • Shell Material
    Stainless Steel
  • Terminated Method
    Solder
  • RoHS Compliant
    Yes
  • Shell Colour
    Silver
  • MFR Part No.
    APH SDB-15BMMA-SL7001
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome