MB 3C 3#16 Skt Recp - MS3474W12-3S

MB 3C 3#16 Skt Recp - MS3474W12-3S

Order Code: ZT3864267S

£59.99 Inc VAT (20%)


Description

Amphenol Matrix, MB 3C 3#16 SKT RECP - MS3474W12-3S

Specifications for MB 3C 3#16 Skt Recp - MS3474W12-3S
  • Contacts Supplied
    Yes
  • Grommet Seal Material
    Silicone
  • Connector Style
    Receptacle
  • MFR Part No.
    MTX MS3474W12-3S
  • Shielding
    Yes
  • Shell Colour
    Olive Drab
  • Operating Temperature
    67 to +392 (-55 to +200)
  • Sealing
    Meets IP67
  • Insert Material
    Hard Dielectric
  • Amperage Rating
    13A
  • Connector Type
    Circular
  • Crimp Wire Gauge
    18, 16
  • No. Contacts
    3
  • Insert Rotation Keying
    Normal
  • Shell Material
    Aluminum Alloy
  • Contact Material
    Copper Alloy
  • Contact Size
    3#16
  • Specification
    MIL-DTL-26482
  • Contact Plating
    50 Microinches Gold Plate
  • Mounting Type
    Jam Nut - Rear Mount
  • Contact Mating Life
    500
  • RoHS Compliant
    No
  • Insert Arrangement
    3-12
  • Termination Method
    Crimp
  • Operating Voltage AC
    1000
  • Contact Style
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome