Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MB Series II MIL-DTL-26482 (Matrix)
MB 6C 6#20 Skt Recp - MS3470W10-6S
By Amphenol Matrix
Order Code:
ZT3864291S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/connectors/amphenol-mb-series-ii-mil-dtl-26482-matrix/mb-6c-6-20-skt-recp-ms3470w10-6s/p/ZT3864291S
Add to quotation
View all Amphenol MB Series II MIL-DTL-26482 (Matrix)
Description
Amphenol Matrix, MB 6C 6#20 SKT RECP - MS3470W10-6S
Specifications
Specifications for MB 6C 6#20 Skt Recp - MS3470W10-6S
Insert Material
Hard Dielectric
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
MIL-DTL-26482
Amperage Rating
7.5A
MFR Part No.
MTX MS3470W10-6S
Contact Size
6#20
Shell Colour
Olive Drab
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
6-Oct
Contact Plating
50 microinches Gold Plate
Operating Temperature
67 to +392 (-55 to +200)
Contacts Supplied
Yes
Insert Rotation Keying
Normal
Sealing
Meets IP67
Operating Voltage AC
600
Contact Style
Socket
Grommet Seal Material
Silicone
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Receptacle
No. Contacts
6
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome