TV  46C MIXED(QUAD) PIN RECP CTVP00RQW-25-46P-LC

TV 46C MIXED(QUAD) PIN RECP CTVP00RQW-25-46P-LC

Order Code: ZT1850168S

£159.99 Inc VAT (20%)


Description

GeneralPartSpec: 38999 Commercial
RoHS_YN: No
Sealing: Meets IP66
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Wall - Front Mount - Thru Holes
NumOfContacts: 46
ContactsSupplied: No
ContactStyle: Pin
ContactSize: 40#20, 4#16, 2#8 Coax
TerminationMethod: Crimp
CrimpWireGauge: 24, 22, 20, 18, 16, Coax
InsertArrangement: 25-46
InsertMaterial: Hard Dielectric
ShellMaterial: Composite
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
OperatingVoltage_DC: 850
OperatingVoltage_AC: 600
OperatingTemperature: -85F to +347F (-65C to +175C)
InsertRotationKeying: Normal

See full description
Specifications for TV 46C MIXED(QUAD) PIN RECP CTVP00RQW-25-46P-LC
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • No. Contacts
    46
  • Operating Temperature
    85F to +347F (-65C to +175C)
  • Contacts Supplied
    No
  • Grommet Seal Material
    Silicone
  • Operating Voltage AC
    600
  • Mounting Type
    Wall - Front Mount - Thru Holes
  • Insert Rotation Keying
    Normal
  • Contact Size
    40#20, 4#16, 2#8 Coax
  • Contact Style
    Pin
  • Insert Material
    Hard Dielectric
  • Insert Arrangement
    25-46
  • RoHS Compliant
    No
  • Operating Voltage DC
    850V
  • Shell Colour
    Olive Drab
  • Specification
    38999 Commercial
  • Shielding
    Yes
  • Terminated Method
    Crimp
  • Sealing
    IP66
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Shell Material
    Composite
  • Product Range
    Amphenol TV-CTV - D38999 Series III
  • MFR Part No.
    APH CTVP00RQW-25-46P-LC
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome