Cover Form 2 for Discon Busbar 600mm

Cover Form 2 for Discon Busbar 600mm

Order Code: ZT5053625S

£1,499.99 Inc VAT (20%)


Description

Schneider Electric COVER FORM 2 FOR DISCON BUSBAR 600MM Prisma Plus (PG) 88002

Specifications for Cover Form 2 for Discon Busbar 600mm
  • Depth
    600mm
  • Width
    600mm
  • Height
    1475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome