5015 14#16 SKT PLUG MS3459L20-27S

5015 14#16 SKT PLUG MS3459L20-27S

Order Code: ZT1755435S

£144.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-C-5015
RoHS_YN: Yes
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Connector Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 14
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 14#16
ContactMaterial: Copper alloy
ContactPlating: Gold over nickel
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 20, 18, 16
InsertArrangement: 20-27
InsertMaterial: Thermoplastic
ShellMaterial: Aluminum
ShellPlating: Electroless Nickel
ShellColor: Nickel
GrommetSealMaterial: Silicone
AmperageRating: 13A
OperatingTemperature: -67 to +392 (-55 to +200)

See full description
Specifications for 5015 14#16 SKT PLUG MS3459L20-27S
  • Connector Type
    Connector Circular
  • Amperage Rating
    13A
  • Connector Style
    Plug
  • Grommet Seal Material
    Silicone
  • Contact Style
    Socket
  • Crimp Wire Gauge
    20, 18, 16
  • Insert Material
    Thermoplastic
  • Contact Material
    Copper Alloy
  • Contact Mating Life
    500
  • Contacts Supplied
    Yes
  • Mounting Type
    Cable
  • Contact Plating
    Gold over Nickel
  • Insert Arrangement
    20-27
  • Operating Temperature
    67 to +392 (-55 to +200)
  • Contact Size
    14#16
  • No. Contacts
    14
  • RoHS Compliant
    Yes
  • Shell Material
    Aluminum
  • Specification
    MIL-C-5015
  • Terminated Method
    Crimp
  • Shell Colour
    Nickel
  • Shell Plating
    Electroless Nickel
  • Shielding
    Yes
  • Sealing
    IP67
  • Product Range
    MIL-DTL-5015 (Series III) Rear Release
  • MFR Part No.
    AER MS3459L20-27S
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome