5015 19#16 PIN RECP MS3454W22-14P

5015 19#16 PIN RECP MS3454W22-14P

Order Code: ZT1755306S

£119.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-C-39029
RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut
NumOfContacts: 19
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 19#16
ContactMaterial: Copper alloy
ContactPlating: Gold over nickel
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 20, 18, 16
InsertArrangement: 22-14
InsertMaterial: Thermoplastic
ShellMaterial: Aluminum
ShellPlating: Olive Drab Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
AmperageRating: 13A
OperatingTemperature: -67 to +347 (-55 to +175)

See full description
Specifications for 5015 19#16 PIN RECP MS3454W22-14P
  • Connector Style
    Receptacle
  • Amperage Rating
    13A
  • Connector Type
    Connector Circular
  • Grommet Seal Material
    Silicone
  • Insert Material
    Thermoplastic
  • Mounting Type
    Jam Nut
  • Crimp Wire Gauge
    20, 18, 16
  • Contact Plating
    Gold over Nickel
  • Contacts Supplied
    Yes
  • Contact Material
    Copper Alloy
  • No. Contacts
    19
  • Contact Mating Life
    500
  • Operating Temperature
    67 to +347 (-55 to +175)
  • Contact Style
    Pin
  • Insert Arrangement
    22-14
  • Contact Size
    19#16
  • RoHS Compliant
    No
  • Specification
    MIL-C-39029
  • Terminated Method
    Crimp
  • Shell Material
    Aluminum
  • Sealing
    IP67
  • Shielding
    Yes
  • Shell Colour
    Olive Drab
  • Shell Plating
    Olive Drab Cadmium
  • Product Range
    MIL-DTL-5015 (Series III) Rear Release
  • Termination Method
    Crimp
  • MFR Part No.
    AER MS3454W22-14P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome