5015 4#4 SKT RECP MS3451W32-17S

5015 4#4 SKT RECP MS3451W32-17S

Order Code: ZT1755075S

£219.99 Inc VAT (20%)


Description

RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 4
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 4#4
ContactMaterial: Copper alloy
ContactPlating: Gold over nickel
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 6, 4
InsertArrangement: 32-17
InsertMaterial: Thermoplastic
ShellMaterial: Aluminum
ShellPlating: Olive Drab Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
AmperageRating: 80A
OperatingTemperature: -67 to +347 (-55 to +175)

See full description
Specifications for 5015 4#4 SKT RECP MS3451W32-17S
  • Amperage Rating
    80A
  • Connector Style
    Receptacle
  • Connector Type
    Circular
  • Contact Style
    Socket
  • Mounting Type
    Cable
  • Crimp Wire Gauge
    6, 4
  • Contact Size
    4#4
  • Contact Plating
    Gold over Nickel
  • No. Contacts
    4
  • Contact Mating Life
    500
  • Grommet Seal Material
    Silicone
  • Contact Material
    Copper Alloy
  • Operating Temperature
    67 to +347 (-55 to +175)
  • Insert Arrangement
    32-17
  • Insert Material
    Thermoplastic
  • Contacts Supplied
    Yes
  • RoHS Compliant
    No
  • Shielding
    Yes
  • Terminated Method
    Crimp
  • Shell Plating
    Olive Drab Cadmium
  • Shell Colour
    Olive Drab
  • Sealing
    IP67
  • Shell Material
    Aluminum
  • Product Range
    MIL-DTL-5015 (Series III) Rear Release
  • MFR Part No.
    AER MS3451W32-17S
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome