AE1 5C 5#16 Skt Plug - MS27467T15B5S

AE1 5C 5#16 Skt Plug - MS27467T15B5S

Order Code: ZT4085020S

£75.99 Inc VAT (20%)
£79.995% off
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Conesys Aero-Electric, AE1 5C 5#16 SKT PLUG - MS27467T15B5S

Specifications for AE1 5C 5#16 Skt Plug - MS27467T15B5S
  • Contacts Supplied
    Yes
  • Shell Material
    Aluminum
  • Connector Type
    Connector Circular
  • Shell Colour
    Olive Drab
  • MFR Part No.
    AER MS27467T15B5S
  • Shell Plating
    Olive Drab Cadmium
  • No. Contacts
    5
  • Contact Material
    Copper Alloy
  • Contact Size
    5#16
  • Grommet Seal Material
    Silicone
  • Amperage Rating
    13A
  • Contact Style
    Socket
  • Specification
    MIL-DTL-38999
  • Mounting Type
    Cable
  • Contact Plating
    Gold over Nickel
  • Sealing
    Meets IP67
  • Connector Style
    Plug
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Shielding
    Yes
  • Contact Mating Life
    500
  • Crimp Wire Gauge
    20, 18, 16
  • Insert Material
    Thermoplastic
  • RoHS Compliant
    No
  • Termination Method
    Crimp
  • Insert Arrangement
    15-5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome