AE2 3C 3#20 Skt Plug - MS27484T8B98S

AE2 3C 3#20 Skt Plug - MS27484T8B98S

Order Code: ZT4086746SCopy

£82.99 Inc VAT (20%)
£94.9912.5% off


Description

Conesys Aero-Electric, AE2 3C 3#20 SKT PLUG - MS27484T8B98S

Specifications for AE2 3C 3#20 Skt Plug - MS27484T8B98S
  • No. Contacts
    3
  • Mounting Type
    Cable
  • Grommet Seal Material
    Silicone
  • Connector Style
    Plug
  • Contact Size
    3#20
  • Crimp Wire Gauge
    24, 22, 20
  • MFR Part No.
    AER MS27484T8B98S
  • Sealing
    Meets IP67
  • Shell Colour
    Olive Drab
  • Contacts Supplied
    Yes
  • Contact Mating Life
    500
  • Shielding
    Yes
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Specification
    MIL-DTL-38999
  • Contact Material
    Copper Alloy
  • Shell Plating
    Olive Drab Cadmium
  • Contact Style
    Socket
  • Connector Type
    Connector Circular
  • Contact Plating
    Gold over Nickel
  • RoHS Compliant
    No
  • Amperage Rating
    7.5A
  • Shell Material
    Aluminum
  • Insert Arrangement
    8-98
  • Termination Method
    Crimp
  • Insert Material
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome