AE2 6C 6#20 Pin Recp - MS27513E10B98PA-LC

AE2 6C 6#20 Pin Recp - MS27513E10B98PA-LC

Order Code: ZT4083475S

£65.99 Inc VAT (20%)
£69.995.5% off
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Conesys Aero-Electric, AE2 6C 6#20 PIN RECP - MS27513E10B98PA-LC

Specifications for AE2 6C 6#20 Pin Recp - MS27513E10B98PA-LC
  • Insert Material
    Thermoplastic
  • Contact Style
    Pin
  • Crimp Wire Gauge
    24, 22, 20
  • Connector Style
    Receptacle
  • Grommet Seal Material
    Silicone
  • Mounting Type
    Box - Front Mount - Thru Holes
  • Shielding
    Yes
  • Shell Colour
    Olive Drab
  • Contact Size
    6#20
  • Connector Type
    Circular
  • Shell Material
    Aluminum
  • Insert Rotation Keying
    A
  • Insert Arrangement
    Oct-98
  • Contacts Supplied
    No
  • No. Contacts
    6
  • MFR Part No.
    AER MS27513E10B98PA-LC
  • RoHS Compliant
    No
  • Termination Method
    Crimp
  • Shell Plating
    Olive Drab Cadmium
  • Operating Temperature
    85 to +347F (-65 to +175C)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome