AE3 3C 3#20 Pin Recp - AE326ZB35SN

AE3 3C 3#20 Pin Recp - AE326ZB35SN

Order Code: ZT4071792S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Conesys Aero-Electric, AE3 3C 3#20 PIN RECP - AE326ZB35SN

Specifications for AE3 3C 3#20 Pin Recp - AE326ZB35SN
  • Crimp Wire Gauge
    28, 26, 24, 22
  • Contact Mating Life
    500
  • Contact Size
    13#22D
  • Insert Material
    Thermoplastic
  • Contact Plating
    Gold over Nickel
  • No. Contacts
    13
  • Grommet Seal Material
    Silicone
  • Contact Material
    Copper Alloy
  • Shielding
    Yes
  • MFR Part No.
    AER AE326ZB35SN
  • Contact Style
    Socket
  • Contacts Supplied
    Yes
  • Insert Arrangement
    B35
  • Shell Material
    Aluminum
  • Insert Rotation Keying
    N
  • Shell Colour
    Black
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Operating Temperature
    85 to +392F (-65 to +200C)
  • Amperage Rating
    5A
  • Shell Plating
    Black Zinc Nickel
  • Termination Method
    Crimp
  • Mounting Type
    Cable
  • RoHS Compliant
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome