M83723 6C 6#20 SKT PLUG M83723/97S1006N

M83723 6C 6#20 SKT PLUG M83723/97S1006N

Order Code: ZT1757105S

6#20
£189.99 Inc VAT (20%)
£204.997% off


Description

GeneralPartSpec: MIL-DTL-83723
RoHS_YN: Yes
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Connector Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 6
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 6#20
ContactMaterial: Copper alloy
ContactPlating: Gold over nickel
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 24, 22, 20
InsertArrangement: 44840
InsertMaterial: Thermoplastic
ShellMaterial: Stainless Steel
ShellPlating: Passivated
ShellColor: Chrome
GrommetSealMaterial: Silicone
AmperageRating: 7.5A
OperatingVoltage_DC: 600
OperatingVoltage_AC: 850
OperatingTemperature: -85 to +392 (-65 to +200)
InsertRotationKeying: N

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome