Straight Bottle Shaped Boot, with Rib and Loophole, VG Style, Fluid Resistant Elastomer, High Performance EVA Hot Melt Adhesive - 152-42GW8

Straight Bottle Shaped Boot, with Rib and Loophole, VG Style, Fluid Resistant Elastomer, High Performance EVA Hot Melt Adhesive - 152-42GW8

Order Code: ZT3576690S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.835%
10 +£8.3610%


Description

HellermannTyton, BSB1 - 152-42GW8

Specifications for Straight Bottle Shaped Boot, with Rib and Loophole, VG Style, Fluid Resistant Elastomer, High Performance EVA Hot Melt Adhesive - 152-42GW8
  • MFR Part No.
    HEL 152-42GW8
  • Shell Material
    Fluid Resistant Elastomer
  • Operating Temperature
    103 to +302 (-75 to +150)
  • Orientation
    Straight
  • Shell Colour
    Black
  • Shielding
    No
  • RoHS Compliant
    Yes
  • Connector Type
    Shrink Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome