Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 15F PCB Straight C GF Tin - DAMC15SJA197
By ITT Cannon
Order Code:
ZT3558472S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-15f-pcb-straight-c-gf-tin-damc15sja197/p/ZT3558472S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 15F PCB STR C GF TIN - DAMC15SJA197
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 15F PCB Straight C GF Tin - DAMC15SJA197
MFR Part No.
CAN DAMC15SJA197
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Shell Plating
Tin
Connector Style
Receptacle
Amperage Rating
7.5A
Mounting Type
Box - Front Mount - Thru Holes
No. Contacts
15
Insert Arrangement
15
Contact Size
#20
Operating Voltage AC
300
Shell Colour
Silver
Grommet Seal Material
Silicone
Contact Mating Life
500
Shell Material
Steel
Shielding
Yes
Contact Style
Socket
RoHS Compliant
Yes
Contact Plating
Gold over Nickel
Operating Temperature
67 to +257F (-55 to +125C)
Connector Type
Rectangular
Termination Method
PCB - Right Angle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome