030-2492-001 - DL Cont Crimp 24-26 50AU

030-2492-001 - DL Cont Crimp 24-26 50AU

Order Code: ZT5453133S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

ITT Cannon’s DL connector family is a versatile, high-density zero insertion force (ZIF) connector series with up to 260 contacts in plastic body connectors and up to 408 contacts in the EMI/RFI shielded metal body connectors.

These ITT Cannon ZIF connectors have a minimum rated life of 10,000 mating cycles and are ideal for medical imaging, test & measurement equipment, entertainment equipment or any application that requires high mating cycles and high performance in a multiple-wire power and signal connectors. ITT Cannon ZIF connectors have a unique latching design that allow for configurations up to 360-way to be mated and unmated in less the two seconds and requires no sliding force

See full description
Specifications for 030-2492-001 - DL Cont Crimp 24-26 50AU
  • MFR Part No.
    CAN 030-2492-001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome