057-0779-000 - Kj E/b 14 E A

057-0779-000 - Kj E/b 14 E A

Order Code: ZT5453106SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

ITT Cannon KJ series 38999-Style Series II connectors offer high-density contact arrangements in a lightweight and low-profile miniature circular connector. ITT Cannon KJ series connectors have a quick-mating three-point bayonet coupling, are environmentally sealed and operate across a wide temperature range. ITT Cannon KJ series Mil-Spec connectors were originally designed for military vehicles and are now an industry standard for military and aerospace harsh environment applications. ITT Cannon’s KJ series is intermateable with Souriau connectors and all 38999-Style connectors. 38999-Style part number prefixes include: MS27472, MS27473, MS27474, MS27484, MS27497, MS27499, MS27500, MS27508, and MS27513.

See full description
Specifications for 057-0779-000 - Kj E/b 14 E A
  • MFR Part No.
    CAN 057-0779-000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome