CA3101F12S-3SF80F0 - ER 2C 2#16S Skt Recp

CA3101F12S-3SF80F0 - ER 2C 2#16S Skt Recp

Order Code: ZT5452979S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

ITT Cannon CA series MIL-DTL-5015 connectors featured a threaded coupling mechanism and are manufactured to MIL-DTL-5015 for use in very harsh environments. ITT Cannon CA Series heavy duty 5015 connectors were originally designed as aerospace components and are popular, cost-effective, rugged commercial and military connectors. Hundreds of contact layouts are available, including common 2-pin connector, 3-pin connector, 4-pin connector, 12-pin connector and 16-pin connector types. The ITT Cannon CA series is a waterproof 5015 connector that is completely sealed to withstand condensation, vibration, and flash-over.

See full description
Specifications for CA3101F12S-3SF80F0 - ER 2C 2#16S Skt Recp
  • MFR Part No.
    CAN CA3101F12S-3SF80F0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome