Quantity | Price | Discount |
---|---|---|
1 - 4 | £83.99 | 0% |
5 + | £78.95 | 6% |
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Contact
ContactStyle: Pin
ContactSize: #8 Quadrax
ContactMaterial: Copper alloy
ContactPlating: Gold over nickel
TerminationMethod: Crimp
CrimpWireGauge: 14, 12, Quadrax
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy