BNC BNC PLUG RG59 CLMP 031-212-RFX

BNC BNC PLUG RG59 CLMP 031-212-RFX

Order Code: ZT1919645S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Clamp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC BNC PLUG RG59 CLMP 031-212-RFX
  • Connector Type
    Plug
  • Connector Style
    Cable - Clamp
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Contact Material
    Brass
  • Contact Plating
    Gold
  • Orientation
    Straight
  • Shell Material
    Brass
  • Shell Plating
    Nickel
  • Terminated Method
    Solder
  • MFR Part No.
    ARF 031-212-RFX
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome