BNC F STR CRP RG59 75OHM 112147

BNC F STR CRP RG59 75OHM 112147

Order Code: ZT1919873SCopy

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Orientation: Straight
ConnectorType: Jack
ConnectorStyle: Cable - Crimp
ContactMaterial: Phosphor Bronze
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC F STR CRP RG59 75OHM 112147
  • Orientation
    Straight
  • Shell Material
    Brass
  • Connector Style
    Cable - Crimp
  • MFR Part No.
    ARF 112147
  • Contact Plating
    Gold
  • Contact Material
    Phosphor Bronze
  • Connector Type
    Jack
  • Insert Material
    PTFE
  • Contact Mating Life
    500
  • Shell Plating
    Nickel
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome