BNC PNL RECPT NICKEL PLT 031-102

BNC PNL RECPT NICKEL PLT 031-102

Order Code: ZT1919463S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Orientation: Straight
ConnectorType: Jack
ConnectorStyle: Solder Cup
ContactMaterial: Brass
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC PNL RECPT NICKEL PLT 031-102
  • Connector Style
    Solder Cup
  • Connector Type
    Jack
  • Contact Plating
    Silver
  • Insert Material
    PTFE
  • Contact Mating Life
    500
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Material
    Brass
  • Shell Plating
    Nickel
  • Terminated Method
    Solder
  • MFR Part No.
    ARF 031-102
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome