BNC ST. CRIMP PLUG RG-178/196 112516

BNC ST. CRIMP PLUG RG-178/196 112516

Order Code: ZT1919707SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Phosphor Bronze
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: Delrin
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC ST. CRIMP PLUG RG-178/196 112516
  • Contact Material
    Phosphor Bronze
  • MFR Part No.
    ARF 112516
  • Shell Plating
    Nickel
  • Connector Type
    Plug
  • Connector Style
    Cable - Crimp
  • Contact Mating Life
    500
  • Shell Material
    Brass
  • Contact Plating
    Gold
  • Insert Material
    Delrin
  • Orientation
    Straight
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome