BNC Straight Clamp Plug 031-202

BNC Straight Clamp Plug 031-202

Order Code: ZT1919638S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Clamp
ContactMaterial: Brass
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC Straight Clamp Plug 031-202
  • Connector Type
    Plug
  • Connector Style
    Cable - Clamp
  • Insert Material
    PTFE
  • Contact Plating
    Silver
  • Contact Mating Life
    500
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Plating
    Nickel
  • Shell Material
    Brass
  • Terminated Method
    Solder
  • Termination Method
    Solder
  • MFR Part No.
    ARF 031-202

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome