SMA F  RANG  THRUHOLE 50OHM 132136-12

SMA F RANG THRUHOLE 50OHM 132136-12

Order Code: ZT1919877SCopy

£22.99 Inc VAT (20%)


Description

Orientation: Right Angle
ConnectorType: Jack
ConnectorStyle: PCB - Through Hole
ContactMaterial: Beryllium Copper
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Gold

See full description
Specifications for SMA F RANG THRUHOLE 50OHM 132136-12
  • Connector Style
    PCB - Through Hole
  • Connector Type
    Jack
  • Insert Material
    PTFE
  • Contact Material
    Beryllium Copper
  • Contact Plating
    Gold
  • Contact Mating Life
    500
  • Orientation
    Right Angle
  • Shell Material
    Brass
  • Terminated Method
    Solder
  • Shell Plating
    Gold
  • MFR Part No.
    ARF 132136-12
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome