TNC ST CP JCK LMR 200 50OHM TF 122412

TNC ST CP JCK LMR 200 50OHM TF 122412

Order Code: ZT1919915SCopy

£9.99 Inc VAT (20%)


Description

Orientation: Straight
ConnectorType: Jack
ConnectorStyle: Cable - Crimp
ContactMaterial: Phosphor Bronze
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for TNC ST CP JCK LMR 200 50OHM TF 122412
  • Orientation
    Straight
  • MFR Part No.
    ARF 122412
  • Shell Material
    Brass
  • Shell Plating
    Nickel
  • Contact Plating
    Gold
  • Contact Mating Life
    500
  • Connector Style
    Cable - Crimp
  • Insert Material
    PTFE
  • Connector Type
    Jack
  • Contact Material
    Phosphor Bronze
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome