8LT 28C 26#20 2#16 Pin Recp - 8LT219B28AC

8LT 28C 26#20 2#16 Pin Recp - 8LT219B28AC

Order Code: ZT3903931S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Souriau, 8LT 28C 26#20 2#16 PIN RECP - 8LT219B28AC

Specifications for 8LT 28C 26#20 2#16 Pin Recp - 8LT219B28AC
  • Amperage Rating
    7.3A & 3.8A
  • Grommet Seal Material
    Silicone
  • Contact Size
    26#20, 2#16
  • Crimp Wire Gauge
    24, 22, 20, 18, 16
  • Connector Type
    Circular
  • Shell Material
    Aluminum
  • Connector Style
    Receptacle
  • Insert Rotation Keying
    C
  • Operating Voltage DC
    850
  • Mounting Type
    Wall - Rear Mount - Thru Holes
  • Shell Plating
    Olive Drab Cadmium
  • Contacts Supplied
    No
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Insert Material
    Thermoplastic
  • Sealing
    Meets IP67
  • Contact Style
    Pin
  • MFR Part No.
    SOU 8LT219B28AC
  • Shell Colour
    Olive Drab
  • Shielding
    Yes
  • No. Contacts
    28
  • RoHS Compliant
    No
  • Termination Method
    Crimp
  • Operating Voltage AC
    600
  • Insert Arrangement
    19-28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome