AUD RCA FEMALE CABLE BLACK ACJR-BLK

AUD RCA FEMALE CABLE BLACK ACJR-BLK

Order Code: ZT1756794S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Sealing: IP40
ConnectorType: Circular
NumOfContacts: 2
ContactStyle: Socket
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
ShellMaterial: Zinc Alloy EZDA No. 3
AmperageRating: 14AWG
OperatingTemperature: -13F to 167F (-25C to 75C)

See full description
Specifications for AUD RCA FEMALE CABLE BLACK ACJR-BLK
  • Amperage Rating
    14AWG
  • Connector Type
    Circular
  • Contact Plating
    Gold
  • Contact Mating Life
    500
  • Contact Style
    Socket
  • Operating Temperature
    13F to 167F (-25C to 75C)
  • No. Contacts
    2
  • Terminated Method
    Solder
  • Shell Material
    Zinc Alloy EZDA No. 3
  • Sealing
    IP40
  • MFR Part No.
    AST ACJR-BLK
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome