1. Connectors/
  2. Circular Connectors/
  3. Standard Circular Connectors
C091 A/B/D Circular Connectors

C091 A/B/D Circular Connectors


See all variants from
£8.49Inc VAT (20%)
Up to 4% off
See all variants from £8.49

Description

Main Features
• Metal threaded coupling acc. to IEC 130-9.
• Number of contacts are 2 to 8, 12 and 14.
• Internal metal strain relief with half shell construction and snap-in latching.
• Complete EMI shielding in fully mated and locked position.
• Male and female cable connectors: solder in 2 to 8, 12,14 positions; crimp in 3 to 8 positions; cable outlet PG 7 for diameter of 6 mm; cable outlet PG 9 for diameters of 6.5 mm and 8 mm; cable entry straight or right-angled; metal coupling nickel plated or plastic coated.
• Male and female receptacles for panel mount: front or rear mounting; solder in 2 to 8, 12, 14 positions; crimp in 3 to 8 positions; PCB mounting, straight and right-angled, using dip solder termination with multiple tail lengths.
• The connectors are registered under File # E 63 093 UL.

See full description

Feature Attributes

Product Range:
Amphenol C091 A/B/D Circular Connectors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome