PANEL FEMALE SKT RED SNPF-S-TP-R

PANEL FEMALE SKT RED SNPF-S-TP-R

Order Code: ZT2023940S

£18.99 Inc VAT (20%)


Description

GeneralPartSpec: UL94-V0
RoHS_YN: Yes
Sealing: IP67
Shielding: No
ConnectorType: Circular
ConnectorStyle: Panel Socket
NumOfContacts: 1
ContactsSupplied: Yes
ContactStyle: Socket
ContactMaterial: Brass
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: M12 Threaded Post
InsertMaterial: Thermoplastic
ShellMaterial: Thermoplastic
ShellColor: Red
AmperageRating: 250A
OperatingVoltage_DC: 1500
OperatingVoltage_AC: 1000
OperatingTemperature: -22 to +257 (-30 to +125)

See full description
Specifications for PANEL FEMALE SKT RED SNPF-S-TP-R
  • Connector Style
    Panel Socket
  • Amperage Rating
    250A
  • Connector Type
    Circular
  • Contact Plating
    Silver
  • Contacts Supplied
    Yes
  • No. Contacts
    1
  • Contact Mating Life
    500
  • Insert Material
    Thermoplastic
  • Contact Material
    Brass
  • Operating Temperature
    22 to +257 (-30 to +125)
  • Contact Style
    Socket
  • Operating Voltage DC
    1500V
  • Operating Voltage AC
    1000V
  • Shielding
    No
  • RoHS Compliant
    Yes
  • Sealing
    IP67
  • Shell Material
    Thermoplastic
  • Terminated Method
    M12 Threaded Post
  • Specification
    UL94-V0
  • Shell Colour
    Red
  • MFR Part No.
    VEA SNPF-S-TP-R
  • Termination Method
    M12 Threaded Post

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome