1. Tools & Machining/
  2. Cutting Tools/
  3. Combined Drill & Countersinks
HSS-E Co 5% Countersinks Single Hole
0
1

HSS-E Co 5% Countersinks Single Hole


4 Variants From
£9.99

Inc VAT (20%)

See 4 Product Variants
£9.99

Description

Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics. Features straight shanks and manufactured to BS 328 : Part 5 : 1983.

• Single hole head with nclusive angle of 90° for excellent cutting performance
• Manufactured from M35 HSS for increased toughness
• Uncoated with good heat and wear resistance

Typical Applications
•Countersinking

Standards
• Manufactured to BS 328 : Part 5 : 1983

See full description

Feature Attributes

Shank Type:

Straight

Head Type:

Single Hole

Number of Flutes:

1

Material:

Cobalt High Speed Steel

Standards Met:

BS 328

Finish/Coating:

Uncoated

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome