Bulkhead LED 4000K IP54 6W 117 x 168 x 70mm Black Polycarbonate

Bulkhead LED 4000K IP54 6W 117 x 168 x 70mm Black Polycarbonate

Order Code: ZT5079089S

£30.99 Inc VAT (20%)
£31.993% off


Description

Head Led 4000K Ip54 6W 117 X 168 X 70mm Black Polycarbonate

Specifications for Bulkhead LED 4000K IP54 6W 117 x 168 x 70mm Black Polycarbonate
  • Length
    117mm
  • Housing Material
    Brown
  • Width
    168mm
  • Connection Type
    Rotating current
  • IK Rating
    Red-leaded
  • Voltage
    240V
  • Nominal Current
    52 - 52mA
  • Power Factor
    0.5
  • Voltage Type
    Gilt
  • Housing Colour
    Normally open contact
  • Colour Temperature
    4000 - 4000 K
  • Maximum Wattage
    5.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome