Wall Light Outdr Facade Indrct 13W 640LM White Round LED 3000K

Wall Light Outdr Facade Indrct 13W 640LM White Round LED 3000K

Order Code: ZT5068507S

£139.99 Inc VAT (20%)


Description

Ledvance WALL LGT OUTDR FACADE INDRCT 13W 640LM WHI ROUND LED 3000K Outdoor Luminaires 4058075075030

Specifications for Wall Light Outdr Facade Indrct 13W 640LM White Round LED 3000K
  • IK Rating
    Red-leaded
  • Maximum Wattage
    13W
  • Connection Type
    Rotating current
  • Number of Poles
    3
  • Voltage
    240V
  • Power Factor
    0.5
  • Colour Temperature
    3000 - 3000 K
  • Nominal Current
    63 - 63mA
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome